Shop All Black Pipe Fittings
Smith-Cooper
FNPT, Malleable Iron 45 Degree Elbow, Class 300
Mfr # 4316000602
Zoro # G1551608
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316000602
- Zoro # G1551608
- UPC # 092201229311
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | 45 Degree Elbow |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT |
Item | 45 Degree Elbow |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Specific Pipe Fitting Shape | 45 Degree Elbow |
Pipe Fitting Connection Type | FNPT |
Inlet (In.) | 3/8 (F)NPT |
Compliance | cULus |
Pipe Fitting Schedule/Class | Class 300 |
Description
Elbow,45 deg,3/8",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- KOHLER Devonshire 24" Double Towel Bar (10553-CP)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- LEGEND VALVE 1" X 1/2" PEX RED COUPLING (460-532NL)
- SMITH-COOPER 3" x 2" Black Reducing Coupling (0810091009)
- SMITH-COOPER 3" Black Union (0812509610)
- SMITH-COOPER 4" x 3" Black Hex Bushing (4316000814)
- SMITH-COOPER 6" Black 90 Degree Elbow (4316000428)
- SMITH-COOPER 4" Black Square Plug (81892686)
- SMITH-COOPER 3" Black Cross (4316003020)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5640)
- Smith-Cooper Fittings