Shop All Check Valves
Smith-Cooper
3/4" Swing Check Valve
Mfr # 4347002820
Zoro # G6775653
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Threaded
- Body Material Forged Lead Free Brass
- Max. Pressure 200 lb. WOG, 125 lb. WSP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347002820
- Zoro # G6775653
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Length | 2.36" |
Details
Connection Type | Threaded |
Body Material | Forged Lead Free Brass |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Item | Swing Check Valve |
Description
SW Check IPS 200 NSF,NL 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- GENOVA IPEX Coupling, 4 in, Hub, PVC, White, SCH 40 Schedule (193004)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- KOHLER Siphon Jet Urinal, Wall Mount, Spud 3/4 (K-4989-T-0)
- SMITH-COOPER 2-1/2" C X C Swing Check Valve (4347003060)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- SMITH-COOPER 1-1/2" Swing Check Valve (4347002850)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- DIXON 3/4" Brass Safety Check Valve (SCVR6)
- Smith-Cooper Check Valves