Shop All Black Pipes
Smith-Cooper
3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001730
Zoro # G6788789
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 8"
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354001730
- Zoro # G6788789
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Material | Metal |
Item | Seamless Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Seamless Nipple,Black,80,3/4X8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jet Trim Kit (1015255-47)
- YELLOW JACKET Swaging/Flaring Tool (60440)
- ELKAY Elkay Kit- Regulator - Green Spring (98732C)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3 in Pipe Size (850-030)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002100)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002410)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001720)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- Smith-Cooper Pipes