Shop All Black Pipes
Smith-Cooper
3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001720
Zoro # G6788798
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354001720
- Zoro # G6788798
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 7" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Item | Seamless Black Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Description
Seamless Nipple,Black,80,3/4X7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100118)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-SN)
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THFCSRGSL-125)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002490)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004960)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004980)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002410)
- ANVIL 3/8Xclose Xh Blk Stl CW Nipple (0330509407)
- Smith-Cooper Black Pipes