Shop All Black Pipes
Smith-Cooper
3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001640
Zoro # G6788737
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3"
- Basic Pipe Fitting Material Metal
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354001640
- Zoro # G6788737
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | Nipple |
Item | Nipple |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-0)
- ZORO SELECT 2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL9)
- PARKER Brass Metric Compression Fitting (0124 14 00)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Satin Nickel (7381231-200.2950A)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001750)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002490)
- ANVIL 11/2X4 Xh Blk Steel CW Nipple (0330533001)
- Smith-Cooper Black Pipes