Shop All Black Pipes
Smith-Cooper
3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001630
Zoro # G6788700
product price: $5.39
/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-1/2"
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354001630
- Zoro # G6788700
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Description
Seamless Nipple,Black,80,3/4X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 8PK (flanges_4_12_8)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-150)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (AE557T8)
- B & K Coupling Compression 3/4 Galv (160-004HP/HC)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003240)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001720)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002050)
- BECK 1" x 6" Black Pipe Nipple Sch 80 (0332625003)
- Smith-Cooper Pipes