Shop All Black Pipes
Smith-Cooper
3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001610
Zoro # G6788691
product price: $5.49
/ea
Sold in multiples of 3 for $16.47
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-1/2"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Pipe Size (Fittings) 3/4"
- Pipe Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354001610
- Zoro # G6788691
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Seamless Nipple,Black,80,3/4X1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Rebuild Kit 3Hdl Mtl Vrv (S10-230)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-34)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- SLOAN Diaphragm, Black Rubber (A156A)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004060)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001630)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004960)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- SMITH-COOPER 2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354003210)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P622)
- Smith-Cooper Black Pipes