Shop All Black Pipes
Smith-Cooper
3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001600
Zoro # G6788603
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1-3/8"
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Metal
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354001600
- Zoro # G6788603
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 1-3/8" |
Pipe Size (Fittings) | 3/4" |
Details
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Material | Metal |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Manufacture Location | Globally Sourced |
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Flow Valve Kit, SS, 48" L, 1/2" Size (20C-3131V4KIT-TS-48B)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-GN2FC317ABCP)
- ANDERSON METALS Union Hose Brass Barb 3/16 (757014-03)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT05834S)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001250)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002490)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002120)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002100)
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- LEGEND VALVE 1/8" X 5-1/2" BLACK NIPPLE (355-009)
- Smith-Cooper Black Pipes