Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011760
Zoro # G1558888
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 9"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385011760
- Zoro # G1558888
- UPC # 092201162243
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 9" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Re Series Recess Box For Noncondensing Tankless (RGBRE)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110705)
- PFISTER Bathroom Parts, Seat Shw (970-5000)
- DIXON Cam and Groove Coupling, 1/2", Aluminum (G50-D-AL)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- SMITH-COOPER 2" MNPT x 20" TBE Brass Pipe Nipple Sch 40 (4385013400)
- SMITH-COOPER 1/4" MNPT x 7/8" TBE Brass Pipe Nipple Sch 40 (4385010400)
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- SMITH-COOPER 2-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385013620)
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020)
- Smith-Cooper Pipes