Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 8" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011740
Zoro # G1558693
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 8"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011740
- Zoro # G1558693
- UPC # 092201162236
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Item | Schedule 40 Red Brass Nipple |
Material (Pipe) | Brass |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 277V, 10000W (EX760)
- ELDON JAMES Tee, 5/8 In, Barbed, HDPE, PK10 (T0-10HDPE)
- KOHLER Aerator Assembly (74405-BN)
- ZORO SELECT 1" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH3)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- SMITH-COOPER 3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011760)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- SMITH-COOPER 1/2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011220)
- SMITH-COOPER 1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010480)
- SMITH-COOPER 1-1/2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012890)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- Smith-Cooper Brass Pipes