Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011720
Zoro # G1558757
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 7"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011720
- Zoro # G1558757
- UPC # 092201162229
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 7" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Description
Nipple,3/4x7 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (6AYZ8)
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNF14)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A05ER-NB)
- SMITH-COOPER 1" MNPT x 8" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012120)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- SMITH-COOPER 2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013280)
- SMITH-COOPER 1/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010490)
- SMITH-COOPER 3" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385014180)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-025X)
- Smith-Cooper Pipes