Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011730
Zoro # G1558702
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7-1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385011730
- Zoro # G1558702
- UPC # 092201287090
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 7-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple,3/4x7-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310028006)
- ZORO SELECT 2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI18)
- CAMPBELL AIR VALVE 1/4 in. SNIFTR LF (BAV1/4BLKLF)
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- SMITH-COOPER 3/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385011720)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- SMITH-COOPER 1/2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385011380)
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- SMITH-COOPER 3" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385014130)
- Smith-Cooper Pipes