Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011700
Zoro # G1558562
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 6"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011700
- Zoro # G1558562
- UPC # 092201162212
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Material (Pipe) | Brass |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Temperature Lever Starlight Ch (47712000)
- PARKER 1/8" MNPT SS 90 Degree Elbow (2-2 ME-SS)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Draining Sillcock w-50HA BP (27CP-12)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- SMITH-COOPER 1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010450)
- SMITH-COOPER 4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385014480)
- SMITH-COOPER 3/8" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385010870)
- SMITH-COOPER 3/4" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011870)
- SMITH-COOPER 2-1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385013710)
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (469-030)
- Smith-Cooper Brass Pipes