Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385011880
Zoro # G1558827
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 48"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011880
- Zoro # G1558827
- UPC # 092201287199
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 48" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Material | Metal |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Long Pipe, Nipple Grooved x NPT, 3" (A713)
- ELKAY Elkay Kit-Retro Filter Mounting Ezh2O (98552C)
- LEGEND VALVE 1/2 T-531 NO LEAD HOSE BIBB (107-164NL)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CL)
- SMITH-COOPER 1-1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012980)
- SMITH-COOPER 1" MNPT x 10" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385012150)
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- SMITH-COOPER 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385010430)
- SMITH-COOPER 3/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011660)
- SMITH-COOPER 4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385014480)
- LEGEND VALVE 1/4" X 5-1/2" BRASS NIPPLE (311-029)
- Smith-Cooper Pipes