Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385011870
Zoro # G1558949
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 36"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011870
- Zoro # G1558949
- UPC # 092201287182
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 36" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4996-SS)
- TYGON Tubing, Tygothane(R), 5/16 In OD, 100 Ft (AEM02012)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4281B)
- NIBCO 5/16" NOM C Copper Tee (611 5/16)
- SMITH-COOPER 3/4" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385011760)
- SMITH-COOPER 3" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385014110)
- SMITH-COOPER 3/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011680)
- SMITH-COOPER 3" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014070)
- SMITH-COOPER 3" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385014050)
- SMITH-COOPER 1" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385012230)
- ZORO SELECT 3/4" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020BSNP)
- Smith-Cooper Brass Pipes