Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011630
Zoro # G1558641
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 2-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011630
- Zoro # G1558641
- UPC # 092201162144
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Stainless Steel Ball Valve Inline (G-MSMF-25)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UDADA1832A55-J)
- LEGEND VALVE 1-1/4" COPPER 90 ELBOW (450-006)
- SLOAN Optima El700A Single Flush Side Mounted Hw (3345100)
- SMITH-COOPER 2" MNPT x 20" TBE Brass Pipe Nipple Sch 40 (4385013400)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- SMITH-COOPER 1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010450)
- SMITH-COOPER 1/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010470)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- PARKER 1/4" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-35)
- Smith-Cooper Brass Pipes