Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011830
Zoro # G1558903
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 16-1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011830
- Zoro # G1558903
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 16-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Material (Pipe) | Brass |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - PIPE 90 DEG (8 CTX-S)
- BESTCARE Faucet Nozzle (2998-111-000)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (32780)
- KECKLEY 1", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11THS-CI062P34-BOKI-KT7)
- SMITH-COOPER 1/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014800)
- SMITH-COOPER 1-1/2" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012820)
- SMITH-COOPER 1-1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013040)
- SMITH-COOPER 3/4" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011680)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- SMITH-COOPER 2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385013380)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-015X)
- Smith-Cooper Pipes