Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 15" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011810
Zoro # G1558772
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 15"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
- Pipe Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011810
- Zoro # G1558772
- UPC # 092201287120
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 15" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Item | Brass Pipe Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple,3/4x15 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSLP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12181)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- APOLLO VALVES Safety Relief Valve, 2 In, 100 psi, Bronze (1060820)
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- SMITH-COOPER 1/2" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385011420)
- SMITH-COOPER 3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40 (4385014000)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- SMITH-COOPER 3/8" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385010910)
- SMITH-COOPER 2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013390)
- SMITH-COOPER 1/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014800)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (461-360)
- Smith-Cooper Brass Pipes