Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 12" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011790
Zoro # G1558921
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 12"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011790
- Zoro # G1558921
- UPC # 092201162274
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 12" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- BRADLEY Security Hook, 1 Hook, 2-1/4In D, Satin (SA36-000000-GR)
- OTC Replacement Gasket (33853)
- LEGEND VALVE 3/4 x 1 T4440NL PAKXPAKXM TEE (313-386NL)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- SMITH-COOPER 3/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014830)
- SMITH-COOPER 1-1/4" MNPT x 7" TBE Brass Pipe Nipple Sch 40 (4385012510)
- SMITH-COOPER 1/8" MNPT x 11" TBE Brass Pipe Nipple Sch 40 (4385010130)
- SMITH-COOPER 1/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010470)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- Smith-Cooper Pipes