Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 1-3/8" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011600
Zoro # G1558632
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 1-3/8"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011600
- Zoro # G1558632
- UPC # 092201162113
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 1-3/8" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Schedule 40 Red Brass Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 17 Gauge 1-1/4 Inch x 1-1/4 Inch Chrome Plated Brass Tubular P-Trap (4402801)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- ZORO SELECT 1-1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N112)
- SMITH-COOPER 1-1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012420)
- SMITH-COOPER 3" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385014180)
- SMITH-COOPER 1" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385012040)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Red Brass Pipe Nipple Sch 80 (463-001X)
- Smith-Cooper Brass Pipes