Shop All Brass Pipes
Smith-Cooper
3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011610
Zoro # G1558650
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385011610
- Zoro # G1558650
- UPC # 092201162120
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple,3/4x1-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID OMIST ADJ Angle Steam Valve (0220-5L)
- PROPLUS 5/8 x 30 Towel Bar, Chrome Plated (553118)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79305)
- ZORO SELECT Coupling, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CPLG150)
- SMITH-COOPER 1-1/2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012890)
- SMITH-COOPER 2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013410)
- SMITH-COOPER 1/2" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385011310)
- SMITH-COOPER 3/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011660)
- SMITH-COOPER 2" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385013330)
- SMITH-COOPER 1" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385012220)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (467-030)
- Smith-Cooper Pipes