Shop All Check Valves
Smith-Cooper
3/4" C X C Swing Check Valve
Mfr # 4347003010
Zoro # G6775671
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat
- Body Material Forged Lead Free Brass
- Max. Pressure 200 lb. WOG, 125 lb. WSP
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003010
- Zoro # G6775671
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Size | 3/4" |
Length | 3.15" |
Details
Connection Type | Sweat |
Body Material | Forged Lead Free Brass |
Item | Swing Check Valve |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Description
SW Check CXC 200 NSF,NL 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3/4" NPT Brass Ball Valve (FBVG75)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1.5-7-304)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- LEGEND VALVE 1-1/2" T-414 BRONZE GATE VALVE (104-657)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- SMITH-COOPER 4" Swing Check Valve (4347002890)
- SMITH-COOPER 1-1/2" Swing Check Valve (4347002850)
- SMITH-COOPER 1" Brass Inline Check Valve (4347003740)
- SMITH-COOPER 2-1/2" C X C Swing Check Valve (4347003060)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- BASIKS Check Valve, CPVC, 3/4", EPDM, Threaded (TBC360-075EPT-CP)
- Smith-Cooper Valves