Shop All Check Valves
Smith-Cooper
3/4" C X C Brass Inline Check Valve
Mfr # 4347003840
Zoro # G6775918
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Sweat
- Body Material Lead Free Brass
- Max. Pressure 200 psi
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003840
- Zoro # G6775918
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Length | 1-1/2" |
Width | 2.74" |
Size | 3/4" |
Details
Connection Type | Sweat |
Body Material | Lead Free Brass |
Max. Pressure | 200 psi |
Material of Construction | Brass |
Item | Check Valve |
Description
Brass Inline CV CXC FPM,NL 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Smooth, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (TA-SB-110-120V)
- STREAMLINE 1/4" Street x C 90 Degree Long Radius Street Elbow (W 02312)
- DANCO Washer Fauc Bev1/4R Bg20 (35390W)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- SMITH-COOPER 1/2" Swing Check Valve (4347002810)
- SMITH-COOPER 1" Swing Check Valve (4347002830)
- SMITH-COOPER 1-1/2" Brass Inline Check Valve (4347003780)
- SMITH-COOPER Check Valve, 3/4", 316, Thrd 200 (4373002130)
- ZORO SELECT 1" Solder Bronze Spring Check Valve (6AJY9)
- Smith-Cooper Valves