Shop All Black Pipe Fittings
Smith-Cooper
3" x 3/4" Hex Bushing
Mfr # 4316000782
Zoro # G6777108
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 3" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316000782
- Zoro # G6777108
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3/4" |
Pipe Size (Fittings) | 3" x 3/4" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,3X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB7648PX)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-6)
- 3M AQUA-PURE Quick Connect Filter, 3 gpm, 5 Micron, 2-1/2" O.D., 10 in H (APS11706)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- SMITH-COOPER 5" x 4" Hex Bushing (4316000824)
- SMITH-COOPER 1/4" FNPT Malleable Iron 45 Degree Elbow Class 300 (4316000600)
- SMITH-COOPER 3-1/2" x 2" Hex Bushing (4316000796)
- SMITH-COOPER 4" 90 Degree Elbow (4316000424)
- SMITH-COOPER 4" Union (4316002822)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- ZORO SELECT Flange, Steel, Socket Weld, 2" Pipe Size (BULK-PF-526)
- Smith-Cooper Black Pipe Fittings