Shop All Black Pipe Fittings
Smith-Cooper
3" x 2" Reducing Coupling
Mfr # 0810091009
Zoro # G6777659
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 3" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 0810091009
- Zoro # G6777659
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 2" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,3X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310541602)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Connection Size: 3/8" (0333-L3/8)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VUC6)
- MERIT BRASS 1-1/2 In. X 1-3/4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2024-001)
- SMITH-COOPER 1/4" Malleable Iron 45 Degree Elbow Class 300 (4316000600)
- SMITH-COOPER 6" x 4" Hex Bushing (4316000834)
- SMITH-COOPER 4" Tee (4316002724)
- SMITH-COOPER 3" Union (4316002820)
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- SMITH-COOPER 3" x 2" Hex Bushing (0818908287)
- LEGEND VALVE 2" BLACK UNION (350-448C)
- Smith-Cooper Black Pipe Fittings