Shop All Black Pipe Fittings
Smith-Cooper
3" x 1/2" Black Hex Bushing
Mfr # 4316000780
Zoro # G6777150
original price:
$17.23
29% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 3" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000780
- Zoro # G6777150
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,3X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4216)
- HAYWARD FLOW CONTROL Relief Valve, 2", CPVC/EPDM, Adjustable 5-75 psi, Threaded (RV2200TE)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNC11)
- SMITH-COOPER 4" x 3" Black Hex Bushing (4316000814)
- SMITH-COOPER 3" x 3/4" Black Hex Bushing (4316000782)
- SMITH-COOPER 5" x 4" Black Hex Bushing (4316000824)
- SMITH-COOPER 2-1/2" x 2" Black 90 Degree Reducing Elbow (4316001704)
- SMITH-COOPER 4" Black Tee (4316002724)
- SMITH-COOPER FNPT, Malleable Iron Tee, Class 300 (4316002760)
- ANVIL FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (0361110604)
- Smith-Cooper Black Pipe Fittings