Shop All Black Pipe Fittings
Smith-Cooper
3" x 1" 90 Degree Reducing Elbow
Mfr # 4316001708
Zoro # G6777817
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 3" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316001708
- Zoro # G6777817
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1" |
Pipe Size (Fittings) | 3" x 1" |
Details
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Reducing Elbow |
Description
Reducing 90 Elbow,Black,150lb,3X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P874)
- CHIEF Ball Valve, 20 GPM, 3/4" NPTF Ports (220968)
- CAMPBELL 1" FNPT Lead Free Bronze Spring Foot Valve (4101E)
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- SMITH-COOPER 2-1/2" x 2" 90 Degree Reducing Elbow (4316001704)
- SMITH-COOPER 4" x 2-1/2" 90 Degree Reducing Elbow (4316001728)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- SMITH-COOPER 2-1/2" 45 Degree Elbow (4316000568)
- SMITH-COOPER 1/4" FNPT Malleable Iron 45 Degree Elbow Class 300 (4316000600)
- SMITH-COOPER 4" Square Plug (81892686)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D MIP Black Malleable Iron 90 Degree Street Elbow (310UPSE90-34)
- Smith-Cooper Fittings