Shop All Black Pipe Fittings
Smith-Cooper
3" x 1-1/4" Reducing Coupling
Mfr # 4316001244
Zoro # G6777729
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 3" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316001244
- Zoro # G6777729
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/4" |
Pipe Size (Fittings) | 3" x 1-1/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,3X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Tube Poly 1/4Id X 3/8Od (PE038014300R)
- ZORO SELECT Towel Ring, Chrome, Brentwood, 6-5/8 In (04-6204)
- DURAVIT Cable-Driven Waste And Overflow Architec, Chrome White (791255000001000)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ5)
- SMITH-COOPER 3" x 3/4" Hex Bushing (4316000782)
- SMITH-COOPER 4" 90 Degree Elbow (4316000424)
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- SMITH-COOPER 2-1/2" Floor Flange (4316000666)
- SMITH-COOPER 6" x 4" Reducing Coupling (4316001316)
- ZORO SELECT Black Nipple, Seamless, 4 x12 (793NA8)
- Smith-Cooper Fittings