Shop All Black Pipe Fittings
Smith-Cooper
3" x 1-1/4" Hex Bushing
Mfr # 4316000786
Zoro # G6777281
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
- Pipe Size (Fittings) 3" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316000786
- Zoro # G6777281
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/4" |
Pipe Size (Fittings) | 3" x 1-1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Hex Bushing |
Description
Hex Bushing,Black,150lb,3X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAID-O-MIST #67 Auto Vent (#67 Auto Vent)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011211)
- KOHLER Valve, CW Close, Replacement (30395-RP)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1 in Pipe Size (435010)
- SMITH-COOPER 4" Black Threaded Bar Plug (81892728)
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- SMITH-COOPER 6" x 3" Hex Bushing (4316000832)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- SMITH-COOPER 4" x 3/4" Hex Bushing (4316000802)
- SMITH-COOPER 1-1/4" FNPT Malleable Iron 90 Degree Elbow Class 300 (4316000460)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX3)
- Smith-Cooper Black Pipe Fittings