Shop All Check Valves
Smith-Cooper
3" Swing Check Valve
Mfr # 4347002880
Zoro # G6775717
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Threaded
- Body Material Forged Lead Free Brass
- Length 5.77"
- Max. Pressure 200 lb. WOG, 125 lb. WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347002880
- Zoro # G6775717
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 5.77" |
Size | 3" |
Details
Connection Type | Threaded |
Body Material | Forged Lead Free Brass |
Item | Swing Check Valve |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Description
SW Check IPS 200,NL 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PEX Crimp Jaw, Compact, 1/2 In Pipe (17008)
- ZORO SELECT Cartridge, Plastic Material (32842)
- SNAPPY TRAP Sink Drain Kit Universal (DK-105-AH)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40805)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- SMITH-COOPER 1/2" Brass Inline Check Valve (4347003700)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- SMITH-COOPER Check Valve, 2", 316, Thrd 200 (4373002170)
- SMITH-COOPER 1-1/2" Swing Check Valve (4347002850)
- SMITH-COOPER 1-1/4" Brass Inline Check Valve (4347003760)
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- Smith-Cooper Check Valves