Shop All Black Pipes
Smith-Cooper
3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354004000
Zoro # G6789568
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2-5/8"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNPT
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4354004000
- Zoro # G6789568
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Pipe Length | 2-5/8" |
Pipe Size (Fittings) | 3" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Description
Seamless Nipple,Black,80,3X2-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/2", MNPT (ZUSA-PF-9573)
- NIBCO Solder Pressure Adapters, Copper (9024951)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- APOLLO PEX 3/4 in. Brass PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (APXMA3425JR)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001690)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004980)
- SMITH-COOPER 4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354005800)
- SMITH-COOPER 3/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001610)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004060)
- SMITH-COOPER 1" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH (4354004950)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (40507)
- Smith-Cooper Pipes