Shop All Brass Pipes
Smith-Cooper
3" MNPT x 30" TBE Brass Pipe Nipple Sch 40
Mfr # 4385014160
Zoro # G1560227
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3"
- Overall Pipe Length 30"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385014160
- Zoro # G1560227
- UPC # 092201288226
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3" |
Overall Pipe Length | 30" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple,3 In.x30 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rainhead, Polished Chrome, Ceiling or Wall (76465-G-CP)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00019)
- LEGEND VALVE 2" T/S-15 Y-STRAINER GASKET (900-111)
- ZORO SELECT 1/2" Butt Weld 304L SS Cap Sch 40 (4381015800)
- SMITH-COOPER 2" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40 (4385013460)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- SMITH-COOPER 1-1/2" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385012820)
- SMITH-COOPER 3/8" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385010860)
- SMITH-COOPER 1-1/2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012830)
- SMITH-COOPER 3/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385011700)
- LEGEND VALVE 3/8" X 1-1/2" CHROME NIPPLE NL (311-041CNL)
- Smith-Cooper Brass Pipes