Shop All Brass Pipes
Smith-Cooper
3" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385014020
Zoro # G1560260
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3"
- Overall Pipe Length 3-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385014020
- Zoro # G1560260
- UPC # 092201288059
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3" |
Overall Pipe Length | 3-1/2" |
Pipe Size (Fittings) | 3" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple,3 In.x3-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 In (0560299869)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (897-375-012)
- K-T INDUSTRIES Coupler, 1/4 in, Female, Brass (6-5221)
- KOHLER Kit, Soap Container (1465680)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- SMITH-COOPER 3" MNPT x 8" TBE Brass Pipe Nipple Sch 40 (4385014080)
- SMITH-COOPER 3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40 (4385014000)
- SMITH-COOPER 3/4" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014830)
- SMITH-COOPER 1/2" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014820)
- SMITH-COOPER 1/2" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385011370)
- ZORO SELECT 1" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (465-040BSNP)
- Smith-Cooper Brass Pipes