Shop All Black Pipe Fittings
Smith-Cooper
3" Black Cross
Mfr # 4316003020
Zoro # G6778322
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316003020
- Zoro # G6778322
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Details
Specific Fitting Shape | Cross |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Item | Cross |
Description
Cross,Black,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO For American Standard Chrome Sink and Tub and Shower Index Button (26618B)
- BUNN Faucet - Type "Spb (3260.0002)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-823NL)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560299885)
- SMITH-COOPER 5" x 4" Black Hex Bushing (4316000824)
- SMITH-COOPER 3" x 1" Black 90 Degree Reducing Elbow (4316001708)
- SMITH-COOPER 3" x 1-1/4" Black Hex Bushing (4316000786)
- SMITH-COOPER 5" x 4" Black Reducing Coupling (4316001304)
- SMITH-COOPER 3" x 2" Black Hex Bushing (0818908287)
- SMITH-COOPER 2-1/2" Black 45 Degree Elbow (4316000568)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000450)
- Smith-Cooper Fittings