Shop All Black Pipe Fittings
Smith-Cooper
3" 45 Degree Street Elbow
Mfr # 4316002520
Zoro # G6778237
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316002520
- Zoro # G6778237
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Details
Specific Fitting Shape | 45 Degree Street Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 45 Degree Street Elbow |
Description
Street 45,Black,150lb,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- AQUATROL Adjustable Relief Valve, 1 In, 150 psi (69C1B1M2U1-150)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/FPM, Socket x FPT (BFAS1010CFS)
- MUELLER STEAM SPECIALTY 4" Cast Iron Wafer Double Disc Check Valve (4 71AHB3H)
- SMITH-COOPER 2-1/2" 45 Degree Street Elbow (4316002518)
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- SMITH-COOPER 2-1/2" Floor Flange (4316000666)
- SMITH-COOPER 3" x 1/2" Hex Bushing (4316000780)
- SMITH-COOPER 1-1/4" FNPT Malleable Iron Tee Class 300 (4316002760)
- SMITH-COOPER 4" x 2" Hex Bushing (4316000810)
- ZORO SELECT Black Nipple, Welded, 2x6 (793M68)
- Smith-Cooper Fittings