Shop All Black Pipe Fittings
Smith-Cooper
2" x 2" Seamless Black Pipe Nipple Sch 80
Mfr # 4354003200
Zoro # G3719102
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Schedule/Class Schedule 80
- Overall Pipe Length 2"
- Pipe Fitting Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4354003200
- Zoro # G3719102
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 2" |
Pipe Size (Fittings) | 2" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Seamless Black Pipe Nipple |
Pipe Fitting Schedule/Class | Schedule 80 |
Pipe Fitting Connection Type | MNPT x MNPT |
Specific Pipe Fitting Shape | Nipple |
Description
Seamless Nipple,Black,80,2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Dishwasher to Garbage Disposal Drain Hose Adapter (4400222)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, White, 120V (ALP400-10-WHI)
- RON-VIK Line Strainer, 1-1/2", FNPT (7222190)
- THRIFCO PLUMBING A-15-A MOLDED DISC 3301111 (4500137)
- SMITH-COOPER 3/8" Malleable Iron 45 Degree Elbow (4316000602)
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- SMITH-COOPER 2" Recessed Coupling (4357000980)
- SMITH-COOPER 1-1/4" FNPT Malleable Iron 90 Degree Elbow Class 300 (4316000460)
- SMITH-COOPER 5" 90 Degree Elbow (4316000426)
- SMITH-COOPER 6" x 2" Reducing Coupling (4316001308)
- ANVIL 1/2" Male NPT Forged Steel Round Head Plug Class 3000 (0361325202)
- Smith-Cooper Black Pipe Fittings