Shop All Brass Pipes
Smith-Cooper
2" MNPT x 8" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013310
Zoro # G1559612
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2"
- Overall Pipe Length 8"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385013310
- Zoro # G1559612
- UPC # 092201162762
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2" |
Overall Pipe Length | 8" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fill Valve, Universal Fit, Plastic (400H-002-P10)
- KIBI Cube Bathroom 18" Towel Bar - Brush Nickel (KBA1507BN)
- KINGSTON BRASS CC478 Double Offset Bath Supply (CC478)
- RHEEM-RUUD 19.9 gal., 120 VAC, 25 A Amps, Commercial Electric Water Heater (EGSP20 120V)
- SMITH-COOPER 1-1/2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013020)
- SMITH-COOPER 1-1/2" MNPT x 9" TBE Brass Pipe Nipple Sch 40 (4385012940)
- SMITH-COOPER 1-1/4" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012430)
- SMITH-COOPER 1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385010510)
- SMITH-COOPER 1" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385012240)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 1/2 Inch NPT (x4), PK 50 (FP88X-50K)
- Smith-Cooper Pipes