Shop All Brass Pipes
Smith-Cooper
2" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013290
Zoro # G1559840
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6-1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385013290
- Zoro # G1559840
- UPC # 092201287656
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 6-1/2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Item | Nipple |
Material (Pipe) | Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 8.7" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223174PP)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 2 in Pipe Size (1WJV2)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- SMITH-COOPER 1" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385012040)
- SMITH-COOPER 2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385013380)
- SMITH-COOPER 3" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385014180)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- SMITH-COOPER 1/2" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385011420)
- LEGEND VALVE 3/8" X 3-1/2" CHROME NIPPLE NL (311-045CNL)
- Smith-Cooper Brass Pipes