Shop All Brass Pipes
Smith-Cooper
2" MNPT x 5" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013260
Zoro # G1559597
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2"
- Overall Pipe Length 5"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385013260
- Zoro # G1559597
- UPC # 092201162731
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2" |
Overall Pipe Length | 5" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS10012)
- DYNAQUIP CONTROLS 1/2" FNPT Bronze Electronic Ball Valve 2-Way (EVA63AME22)
- SMITH-COOPER Thrd 90 ELL, 3M, 304/L, 1-1/4" (4307000112)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- SMITH-COOPER 1/8" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385010080)
- SMITH-COOPER 1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011270)
- SMITH-COOPER 3" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385014100)
- SMITH-COOPER 2" MNPT x 20" TBE Brass Pipe Nipple Sch 40 (4385013400)
- SMITH-COOPER 2" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385013390)
- SMITH-COOPER 2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385013410)
- SMITH-COOPER 1/8" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385010030)
- Smith-Cooper Brass Pipes