Shop All Brass Pipes
Smith-Cooper
2" MNPT x 20" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013400
Zoro # G1559892
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 20"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385013400
- Zoro # G1559892
- UPC # 092201287755
- Country of Origin China
- Category Brass Pipes
Dimensions
Overall Pipe Length | 20" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Item | Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Schedule/Class | Schedule 40 |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- MOEN Handle Kit, 139885BN (139885BN)
- BRADLEY Solenoid Service Valve Closed Body (S07-068S)
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- SMITH-COOPER 2" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385013200)
- SMITH-COOPER 3/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010850)
- SMITH-COOPER 2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385013360)
- SMITH-COOPER 3/4" MNPT x 4 ft. TBE Brass Pipe Nipple Sch 40 (4385011880)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- SMITH-COOPER 3/8" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014810)
- LEGEND VALVE 1/4" x 4-1/2" BRASS NIPPLE (311-027)
- Smith-Cooper Pipes