Shop All Brass Pipes
Smith-Cooper
2" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013210
Zoro # G1559761
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2"
- Overall Pipe Length 2-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4385013210
- Zoro # G1559761
- UPC # 092201162687
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2" |
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Brass |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Description
Nipple,2 In.x2-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- BONOMI Ball Valve, Safety Exhaust, Air Lines, 1" (511L-1)
- T&S BRASS Hose, Stainless Steel, 3/4-14, 20 In L (B-0020-H)
- SIAM 1 X 1/2 Lead Free Brass Bushing, MNPT X FNPT (XNL114-1608)
- SMITH-COOPER 2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385013360)
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- SMITH-COOPER 3/8" MNPT x 1" TBE Brass Pipe Nipple Sch 40 (4385010800)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- SMITH-COOPER 1" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385012060)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- Smith-Cooper Pipes