Shop All Brass Pipes
Smith-Cooper
2" MNPT x 10" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013330
Zoro # G1559658
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2"
- Overall Pipe Length 10"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385013330
- Zoro # G1559658
- UPC # 092201162779
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2" |
Overall Pipe Length | 10" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNPT |
Description
Nipple,2 In.x10 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- LEGEND VALVE 1/2" SMART CLICK ELBOW, PK30 (465-203B)
- GROHE Euphoria Cube Shower Holder Chrome (27693000)
- JET SWET Kit 1/2 to 2.00 In with Case (6100)
- SMITH-COOPER 1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385011250)
- SMITH-COOPER 1/2" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385011310)
- SMITH-COOPER 2" MNPT x 16" TBE Brass Pipe Nipple Sch 40 (4385013380)
- SMITH-COOPER 2-1/2" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385013620)
- SMITH-COOPER 3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40 (4385014000)
- SMITH-COOPER 3/4" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385011690)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- Smith-Cooper Brass Pipes