Shop All Black Pipe Fittings
Smith-Cooper
FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300
Mfr # 4316002464
Zoro # G1552238
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316002464
- Zoro # G1552238
- UPC # 092201230393
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | 90 Degree Street Elbow |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | FNPT x MNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | 90 Degree Street Elbow |
Compliance | cULus |
Specific Pipe Fitting Shape | 90 Degree Street Elbow |
Inlet (In.) | 2 (F)NPT |
Pipe Fitting Connection Type | FNPT x MNPT |
Pipe Fitting Schedule/Class | Class 300 |
Description
Street Elbow,90 deg,2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, CTS, Schedule 40, 3/4" Pipe Size, CTS Hub (2GJY8)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LME8)
- MOEN Glacier Diverter Spouts (3806W)
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.5Gpm (830DPA50-CZ)
- SMITH-COOPER FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000460)
- SMITH-COOPER 3" x 2" Black Hex Bushing (0818908287)
- SMITH-COOPER 6" Black Coupling (4316000328)
- SMITH-COOPER 6" x 2" Black Hex Bushing (4316000828)
- SMITH-COOPER 5" Black Threaded Bar Plug (4316000002)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001700)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607)
- Smith-Cooper Fittings