Shop All Check Valves
Smith-Cooper
2" C X C Swing Check Valve
Mfr # 4347003050
Zoro # G6775820
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Sweat
- Body Material Forged Lead Free Brass
- Length 5.47"
- Max. Pressure 200 lb. WOG, 125 lb. WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347003050
- Zoro # G6775820
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Length | 5.47" |
Size | 2" |
Details
Connection Type | Sweat |
Body Material | Forged Lead Free Brass |
Item | Swing Check Valve |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Description
SW Check CXC 200 NSF,NL 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9000509045 Kit Wh9-6 Thermostat (9000509045)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 3/8" to 1/4" (PW3/8-1/4)
- ZORO SELECT Water Heater Element (SGW2207-430457)
- AMERICAN STANDARD Boulevard Siphonic 1Pi 2Flush Right-Heig, 1.6 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2891.200.020)
- SMITH-COOPER Check Valve, 1", 316, Thrd 200 (4373002140)
- SMITH-COOPER 2-1/2" C X C Swing Check Valve (4347003060)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- SMITH-COOPER 1-1/2" Swing Check Valve (4347002850)
- SMITH-COOPER Check Valve, 2", 316, Thrd 200 (4373002170)
- SMITH-COOPER 3" Swing Check Valve (4347002880)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4061EVFD)
- Smith-Cooper Check Valves