Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" x 2" Reducing Coupling
Mfr # 4316001232
Zoro # G6777500
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 2-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4316001232
- Zoro # G6777500
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Pipe Size (Fittings) | 2-1/2" x 2" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,2-1/2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 3/8 In., FNPT, 125 psi (38LF10201)
- ZORO SELECT 1-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE433)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 in (F0137)
- SMITH-COOPER 4" Union (4316002822)
- SMITH-COOPER 6" x 2" Reducing Coupling (4316001308)
- SMITH-COOPER 3" Floor Flange (4316000668)
- SMITH-COOPER 6" 90 Degree Elbow (4316000428)
- SMITH-COOPER 6" x 3" Hex Bushing (4316000832)
- SMITH-COOPER 3/8" Malleable Iron 45 Degree Elbow (4316000602)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221312)
- Smith-Cooper Fittings