Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" x 2" Black 90 Degree Reducing Elbow
Mfr # 4316001704
Zoro # G6777869
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size (Fittings) 2-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316001704
- Zoro # G6777869
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2" |
Details
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Reducing Elbow |
Description
Reducing 90 Elbow,Black,150lb,2-1/2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE PRESS BALL VALVE 3/4"" (107-724LPV)
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/4" (4308000650)
- SMITH-COOPER 4" x 2-1/2" Black 90 Degree Reducing Elbow (4316001728)
- SMITH-COOPER 3" x 1" Black 90 Degree Reducing Elbow (4316001708)
- SMITH-COOPER 6" x 5" Black Reducing Coupling (4316001320)
- SMITH-COOPER 6" x 2" Black Reducing Coupling (4316001308)
- SMITH-COOPER FNPT, Malleable Iron Cap, Class 300 (4316000270)
- SMITH-COOPER FNPT, Malleable Iron Tee, Class 300 (4316002760)
- LDR INDUSTRIES TEE 3/4X1/2X3/4 BLACK REDUCE (310 RT-341234)
- Smith-Cooper Fittings