Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" x 1" Black Reducing Coupling
Mfr # 4316001220
Zoro # G6777458
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 2-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316001220
- Zoro # G6777458
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Item | Reducing Coupling |
Description
Reducing Coupling,Black,150lb,2-1/2X1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Wf-nl300 Filter, PK 2 (WF-NL300)
- MILTON 10 PK PTC Swivel Elbow, 1/2" MNPT, 1/2" OD, PK10 (2202-14)
- MANITOWOC Ice Machine Filter System, 5 micron (AR-PRE-P)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU5)
- SMITH-COOPER 2-1/2" x 3/4" Black Reducing Coupling (4316001216)
- SMITH-COOPER 6" x 3" Black Reducing Coupling (4316001312)
- SMITH-COOPER 2-1/2" x 2" Black Reducing Coupling (4316001232)
- SMITH-COOPER 6" x 4" Black Reducing Coupling (4316001316)
- SMITH-COOPER 2-1/2" Black 45 Degree Street Elbow (4316002518)
- SMITH-COOPER 2-1/2" x 1" Black Hex Bushing (4316000772)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX9)
- Smith-Cooper Black Pipe Fittings