Shop All Black Pipe Fittings
Smith-Cooper
2-1/2" x 1-1/2" x 2" Black Reducing Tee
Mfr # 4316002080
Zoro # G6777948
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size (Fittings) 2-1/2" x 1-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4316002080
- Zoro # G6777948
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 1-1/2" x 2" |
Details
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Reducing Tee |
Description
Reducing Tee,Black,150lb,2-1/2X1-1/2X2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- APOLLO VALVES 1-1/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF006P2PR)
- ALFI BRAND 16 x 16 Brushed SS Square Sgl Shelf Bath Shower Niche (ABN1616-BSS)
- SMITH-COOPER 5" x 4" Black Hex Bushing (4316000824)
- SMITH-COOPER 8" Black Threaded Bar Plug (4316000006)
- SMITH-COOPER 2-1/2" x 2" Black Reducing Coupling (4316001232)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001260)
- SMITH-COOPER 4" x 3" Black Hex Bushing (4316000814)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001428)
- PROPLUS 3/4 x 1/2 Black Malleable 90-Degree Elbow (45028)
- Smith-Cooper Black Pipe Fittings