Shop All Check Valves
Smith-Cooper
2-1/2" Swing Check Valve
Mfr # 4347002870
Zoro # G6775723
original price:
$145.54
40% off
new price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type Threaded
- Body Material Forged Lead Free Brass
- Size 2 1/2"
- Max. Pressure 200 lb. WOG, 125 lb. WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smith-Cooper
- MFR # 4347002870
- Zoro # G6775723
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2 1/2" |
Length | 5-9/64" |
Details
Connection Type | Threaded |
Body Material | Forged Lead Free Brass |
Max. Pressure | 200 lb. WOG, 125 lb. WSP |
Item | Swing Check Valve |
Description
SW Check IPS 200,NL 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- MILWAUKEE TOOL 3/8 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2652M)
- NAUGATUCK Float Ball, Round, SS, 6 In (GRT60S418B)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P550)
- SMITH-COOPER 2" Brass Inline Check Valve (4347003800)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- SMITH-COOPER 3/4" Swing Check Valve (4347002820)
- SMITH-COOPER 1-1/2" Swing Check Valve (4347002850)
- SMITH-COOPER 3/8" Swing Check Valve (4347002800)
- SMITH-COOPER 3" Swing Check Valve (4347002880)
- APOLLO VALVES 3" FNPT Bronze Ball Cone Spring Check Valve (6110001)
- Smith-Cooper Check Valves