Shop All Brass Pipes
Smith-Cooper
2-1/2" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013640
Zoro # G1560008
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2-1/2"
- Overall Pipe Length 4-1/2"
- Pipe Fitting Material Brass
- Pipe Type Seamless
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smith-Cooper
- MFR # 4385013640
- Zoro # G1560008
- UPC # 092201287854
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2-1/2" |
Overall Pipe Length | 4-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Pipe Fitting Material | Brass |
Pipe Type | Seamless |
Basic Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Material (Pipe) | Brass |
Pipe Fitting Connection Type | MNPT x MNPT |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Nipple |
Item | Schedule 40 Red Brass Nipple |
Description
Nipple,2-1/2 In.x4-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U-bracket, For 1/2 in. Panels, Stainless Steel, Satin Finish with Fasteners Single Pack (656-8193)
- COPPER FLEX CONNECTOR3/4FIP3/4FIP12"" (7211-12-34FIP-B)
- STEEL & OBRIEN 1" BPE Weld End Tee - 316SS SF1 (S7WWW-1-PL-316)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063)
- SMITH-COOPER 1" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014840)
- SMITH-COOPER 1/2" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385011420)
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- SMITH-COOPER 1" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385012030)
- LEGEND VALVE 3/8" X 3-1/2" CHROME NIPPLE NL (311-045CNL)
- Smith-Cooper Brass Pipes